Wausau Tile® Our Town Single Round Planter, 24" Dia. x 18"H, Brick Red
Write a Review
|
Questions & Answers (0)
Product Description
Add style and greenery to any outdoor space with the WS9086 Our Town Single Round Planter. This durable precast concrete planter features a sleek, circular design that integrates seamlessly with modular seating and landscape elements. Built to withstand high-traffic outdoor environments, it provides long-lasting performance with minimal maintenance. Ideal for parks, plazas, and streetscapes, it offers a versatile, visually appealing solution for modern public spaces.
PRICE
$839.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 18 in |
| Weight | 465 lbs |
Product Details
| Type | Standalone Concrete Planter |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Brick Red |
| Manufacturers Part Number | WS9086A24Y |
| Collection | Our Town |
| Shape | Round |
| Brand | Wausau Tile |