Wausau Tile® Collaboration Lluvia Planter Extension Panel, 48"L x 5-1/2"W x 22"H, Brick Red
Write a Review
|
Questions & Answers (0)
Product Description
The DF5520 Collaboration Lluvia Planter Extension enhances flexibility and design continuity within the Lluvia system, allowing for expanded layouts and larger, more impactful installations. Constructed from reinforced precast concrete, it delivers exceptional durability and seamless integration with the planter bench. Ideal for creating customized configurations in high-traffic outdoor environments, this extension provides a scalable, design-forward solution for dynamic public spaces.
PRICE
$1,259.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 5-1/2 in |
| Height | 22 in |
| Weight | 820 lbs |
Product Details
| Assembly Required | Yes |
| Type | Planter Extension Panel |
| Frame Color Family | Brick Red |
| Color | Brick Red |
| Material | Concrete |
| Package Quantity | 1 |
| Frame Material | Concrete |
| Manufacturers Part Number | DF5520A24 |
| Mounting Style | Surface |
| Shape | Rectangle |
| Brand | Wausau Tile |