Wausau Tile® Our Town Single Square Concrete Bench, 24"L x 24"W x 18"H, Brick Red
Write a Review
|
Questions & Answers (0)
Product Description
The WS912 Our Town Single Square Bench is a durable, precast concrete seating unit designed for versatile outdoor applications. Its clean, modern square form makes it ideal for modular layouts, allowing easy integration with other Our Town components to create custom seating arrangements. Perfect for parks, plazas, and streetscapes, this bench delivers long-lasting performance, low maintenance, and flexible design options, combining functionality with contemporary architectural appeal.
PRICE
$1,345.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 18 in |
| Weight | 780 lbs |
| Seat Length | 24 in |
| Seat Width | 24 in |
| Seat Height | 18 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Brick Red |
| Color | Brick Red |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS912A24Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |