Global Industrial
Model # :WBB3205701
Global Industrial Pipe Stop Kit For I-Beam Series Cantilever Base, 18"H, Bolted
Write a Review
|
Questions & Answers (0)
Product Description
Bolt-on 18in tall pipe stop kit for Global Industrial I-Beam Cantilever Racks, made specifically to attach to the 48in bases. Made to prevent items from rolling off the front of the rack. Chain allows easy pipe removal for quick access without the risk of misplacing the pipe.
Compatible with: Global # B2366077, B2366076, B2366075, B2366074, B2366073, B2366072, B2366071, B2366068, B2366083, B2366085, B2366084, B2366082, B2366081, B2366080, B2366079, B23660878.
Compatible with: Global # B2366077, B2366076, B2366075, B2366074, B2366073, B2366072, B2366071, B2366068, B2366083, B2366085, B2366084, B2366082, B2366081, B2366080, B2366079, B23660878.
PRICE
$109.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 18 in |
| Arm Length | 1 in |
Product Details
| Assembly Required | No |
| Type | Pipe Stop Kit |
| Color | Yellow |
| Series | I-Beam Cantilever |
| For Use With | Global # B2366077, B2366076, B2366075, B2366074, B2366073, B2366072, B2366071 |
| Country of Origin | United States |
| Number of Sides | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Arm Type | I-Beam |
| Manufacturers Part Number | BASE-TS-18-KIT |
| Brand | Global Industrial |