Rack Hardware

Global Industrial™ Rack Hardware
| Compare | Image | Type | Height | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Locking Pins | - | Silver | Ships Same Day WB797018 | $1.20 |

Steel King® Rack Hardware
Related Products
Interlake Mecalux - Bulk Rack Storage Galvanized Metal Shelf Bulk rack galvanized metal shelf is a solid storage level solution for bulk rack storage units. Interlake Mecalux - ZS metal deck beams are to be used with these type of shelves. Product Features: Multiple metal shelves are used to create one level of solid surface storage. Metal shelves are supported on the beams, with the vertical edge also being engaged, which allows both beams of single level to be joined. The metal shelves have side tabs to secure their position on the bulk rack beams. 22 GA - galvanized steel
Interlake Mecalux - Bulk Rack Crossbar Bulk rack cross bars are manufactured in 16 GA galvanized steel. The shaped of the bulk carck cross bar is manufactured to fit into the beam upon which particle board settles on. These improve the overall load capacity of the particle boards being used.
The 19 mm Stainless Steel Pin, ideal for thick materials, features a polypropylene plastic tip. NOTE: Manufacturer will not sell or ship to residential addresses.
Interlake Mecalux - Bulk Rack Storage Upright Frame Bulk rack storage upright frames are the vertical elements of the bulk rack storage system. They are recentagular in shape and come in a variety of heights and depths. Product Features: A bulk rack storage upright frame comes pre-assembled via botled design. Upright frame posts are connected to a series struts and foot plates. Front facing upright frame punching at every 2" to allow adaptable beam movement. Side punching to allow connection of accessories such as row spacers or wall ties. Heavy duty foot plates allow the ability to ...