Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Evaporative Cooler Hardware

Evaporative cooler hardware includes various HVAC parts and accessories used for maintenance, upgrade, and optimization of evaporative coolers. Hardware like valves, belts, pumps, water distribution kits, vertical flow transistors, replacement pump motors, and more help ensure efficient operation and airflow, prolonging the life of coolers used in commercial or industrial settings.
105 Results
Global Industrial Evaporative Cooler Replacement Parts

Global Industrial Evaporative Cooler Replacement Parts

CompareImageTypeFor Use WithManufacturers Part NumberModel #Price
Replacement PC Board for Global Industrial™ 48" Portable Evaporative Cooler 604152
Control Panel
Model 604152
604170
WB604170$93.95
Replacement GFCI Plug for Global Industrial™ Portable Evaporative Coolers
Plug
All Models
604166
WB604166$33.95
Replacement Drain for Global Industrial Portable Evaporative Cooler 604152
Drain
All Models
604162
Ships Same Day
WB604162
$7.30
Replacement Casters for Global Industrial™ 48" Portable Evaporative Cooler 604152 - 4 Pack
Casters
Model 604152
604163
Ships Same Day
WB604163
$76.95
Replacement PC Board for 30" Evaporative Cooler, model 293131
Control Panel
Model 293131
292224
Ships Same Day
WB292224
$99.95
Replacement Motor for 20" Evaporative Cooler, Model 600580
Motor
Model 600580
292217
Ships Same Day
WB292217
$249.95
Replacement Fuse for 30" Evaporative Cooler, For Use with Model 293131
Fuse
293131
292223
Ships Same Day
WB292223
$9.10
Replacement Float Valve for Global Industrial Evaporative Coolers
Float Valve
All Models
292788
Ships Same Day
WB292788
$17.75
Replacement Fuse for 36" & 48" Evaporative Cooler, 293132 and 604152
Fuse
Model 600581
292227
Ships Same Day
WB292227
$19.50
Replacement Water Pump for Global Industrial™ 48" Portable Evaporative Cooler 604152
Pump
Model 604152
604164
WB604164$239.95
Showing 1-10 of 25 results
Portacool Evaporative Cooler Replacement Parts

Portacool Evaporative Cooler Replacement Parts

Showing 1-10 of 76 results
Champion Evaporative Cooler Parts & Accessories

Champion Evaporative Cooler Parts & Accessories