Signs are necessary for communicating to both pedestrians and drivers about their surroundings. Whether temporary or permanent, molded rubber sign base systems from TCT are a perfect solution for increasing vehicle and pedestrian safety. When designing your sign set-up, it is important to keep in mind the accessories that will be needed, including the type of post and anything needed to keep it in place. The sign base systems from TCT are easily customizable and include all the pieces to make sure that your sign base is ready to go the moment you get it out of the box. This custom adaptor can be used with any TCT octagon sign base to easily mount any size u-channel post.
TCT UCA U-Channel Adaptor Bases Post Mount
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 3 in |
| Height | 12 in |
| Weight | 2 lbs |
Product Details
| Style | Sign Base |
| Package Quantity | 1 |
| Description | U-Channel Adaptor |
| Color | Black |
| Wheels | No |
| Post Type | U-Channel |
| Brand | Tire Conversion Technologies |
Related Products
Durable, thick, recycled rubber Won't chip, crack, or crumble - resistant to weather, oil, salt, moisture - UV light and temperature resistant Molded-in Hand-grips Optional wheels make signs easy to move - polyurethane lined wheels - durable and quiet - zinc plated hardware Vinyl post cap and hardware for attaching a sign included Stack 30 and 60 lb. bases for 90 lbs Reinforced plastic square post is stronger and more stable than round - 15% greater wind resistance than round posts - 10 times more surface area contact between sign and post - no sign twisting on post, no post rotating in ...
Ideal Shield's Octagon Sign Base is made of durable polyethylene plastic resulting in a maintenance free, lightweight yet durable system. Octagon Sign Base dimensions are 8" wide x 20" height (each side) and sign stick standard height is 98". Recommended installation is to fill with concrete, sand, or water and will hold up to 11.5 gallons of water. In freeze areas fill sign base with 10 gallons of water to allow expansion.
Portable Sign Units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for indoor or light temporary use. The portable base makes parking lot ...
Ideal Shield® Pyramid Sign Base with 98"H, Red, 22"W x 22"D x 22"H Base Ideal Shield's Pyramid Sign Base is made of durable polyethylene plastic resulting in a maintenance free, lightweight yet durable system. Pyramid Sign Base Dimensions are 22"H x 22"W x 22"D and sign stick standard height is 98". Easy installation, can fill with recommended 100 lbs. of sand or gravel, or fill with 19 gallons of water. In freeze areas fill sign base with 16 gallons of water to allow expansion.
The Pyramid Sign Base is made of durable LDPE plastic resulting in a maintenance free, lightweight yet durable system. This portable sign base option is best suited for drive-thrus, parking lots, crosswalks, specialized parking spot and anywhere else that requires temporary or permanent signage. Base dimensions are 22"H x 22"W x 22"D and sign post is 98"H. Easy installation, can fill with recommended 100 lbs. of sand or gravel, or fill with 19 gallons of water. In freeze areas fill sign base with 16 gallons of water to allow expansion.