Vestil Steel Sign Stand with Wheels, 48"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Display your signs anywhere with a sign stand. Surface mounted with a weighted base. Includes counter-bore holes for permanent mounting of sign. Removable post will accept virtually any sign (sign & mounting hardware not included). Wheels allow you to tip and roll unit.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 17-3/8 in |
| Height | 48 in |
| Weight | 28 lbs |
| Post Height | 48 in |
Product Details
| Type | Sign Stand |
| Color | Silver |
| Wheels | Yes |
| For Use With | Virtually Any Sign |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | S-STAND-W |
| Post Type | Steel |
| Shape | Round |
| Brand | Vestil |