Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB209400

MPN #: 93200

Vollrath® 1/2 Half Solid Super Pan 3® Cover - Pkg Qty 6

Product Description
Made in U.S.A. 18-8 (EU 18-10) stainless steel. Reinforced edges provide added strength to the perimeter of the cover. Slotted covers are an NSF certified Vollrath® exclusive. For use with Super Pan 3® and Super Pan II®. Half pan size. Sold in package quantity of 6. Priced each.

PRICE
$161.70  Sold in packages of 6 / $26.95 ea

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pan Size2/3 Pan

Product Details

Manufacturers Part Number93200
MaterialStainless Steel
Package Quantity6/Case
DescriptionSuper Pan 3® Solid Cover, Two-Thirds Size

BrandVollrath