Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226349

MPN #: 47778

Vollrath® Intrigue Stainless Steel Covers, 47778, 15-23/32" Diameter, 1/16" Thick

Product Description
Vollrath, Intrigue Stainless Steel Covers, 47778, 15-23/32" Diameter, 1/16" Thick

Features:
  • Mirror finished inside, satin finished outside
PRICE
$155.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge16 ga
Diameter15-23/32 in

Product Details

MaterialStainless Steel
Package Quantity1
DescriptionIntrigue Stainless Steel Covers
Manufacturers Part Number47778
SymbolsJacob's Pride For: Induction/Electric/Gas
BrandVollrath

Compliance & Certifications

CertificationsNSF