Clearance
x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco 0.98" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 1.10" Hole Depth

J.W. Winco 0.98" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 1.10" Hole Depth

Item #: WBB1033704

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.11

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco EN5337.2 Five Lobed Knob, M8 x 1.25, 40"(1.57), 5337.2-40-M8-45-DSW

J.W. Winco EN5337.2 Five Lobed Knob, M8 x 1.25, 40"(1.57), 5337.2-40-M8-45-DSW

J.W. Winco 1.26" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 1.21" Hole Depth

J.W. Winco 1.26" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 1.21" Hole Depth

J.W. Winco BK Steel Ball Knobs Tapped 25.4mm Diameter mm Length 1/4-20

J.W. Winco BK Steel Ball Knobs Tapped 25.4mm Diameter mm Length 1/4-20

J.W. Winco 563.1-40-M6-20 Technopolymer T-Handle W/Threaded Stud mm Diameter 40mm Length M6x1

J.W. Winco 563.1-40-M6-20 Technopolymer T-Handle W/Threaded Stud mm Diameter 40mm Length M6x1

J.W. Winco GN598.1 Nylon Revolving Handle W/Threaded Spindle 28mm Diameter 90mm Length M10x1.5

J.W. Winco GN598.1 Nylon Revolving Handle W/Threaded Spindle 28mm Diameter 90mm Length M10x1.5

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Female Double Swivel Ring - UNC 3/8" - 16

Female Double Swivel Ring - UNC 3/8" - 16

Double Swivel Ring - UNC 5/8" - 11

Double Swivel Ring - UNC 5/8" - 11

J.W. Winco 0.98" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 1.10" Hole Depth

Nylon plastic hand knobs are an economical choice, yet offer top quality and ergonomic styling.

Features
  • Hand knob: Black matte glass filled nylon plastic
  • Tapped inserts: Zinc plated steel, molded-in


  • Product Details

    • Type Hand Knob
    • Brand J.W. Winco
    • Hole Size/Thread 1/4-20
    • Material Plastic
    • Manufacturers Part Number 6336.4-ST-25-1/4X20-28

    Weights & Dimensions

    • Hub Diameter 0.47"
    • Hole/Thread Depth 1.10"
    • Knob Diameter 0.98 in
    • Overall Knob Height .63"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    J.W. Winco 0.98" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 1.10" Hole Depth

    J.W. Winco 0.98" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 1.10" Hole Depth

    Item #: WBB1033704

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant