Features:
- Detached stub stays with product.
- Size #8 - 6 1/4 x 3 1/8".
- Duplicate numbered in red on stub and tag.
- 10 point stock.
- Tags feature a 3/16", reinforced, tear resistant eyelet.
- Pre-wired with 12", 26 gauge tag wire.
Model # :WBB43405
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/8 in |
| Size | 8 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
| Wire Gauge | 26 ga |
Product Details
| Color | Tan |
| Fastener | Pre-Wired |
| Recyclable | No |
| Style | 1-Part Stub Style |
| Number Sequence | 0001-0999 |
| Material | Cardstock |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B43405 |
| Fastener Material | Wire |
| Paper Stock | 10 Point |
| Brand | Global Industrial |