Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bondhus

Model # :WBB1774788

MPN #: 00022

Bondhus 00022 T15-T55 Hex Pro™ 10 Pc. Pivot Head Star Wrench Set

Product Description
Hex Pro™ Pivot Head Hex & Star Wrenches
Forged hinges provide a simple, effective, patented design. Fewer pieces make Pivot Head Hex and Star wrenches stronger and less likely to break than competitors. Joints are engineered to be as small as possible without weakening the tool.

Features:
  • Fits Inch and Metric Hex, Star, and TORX® brand screws
  • Available in 24 various sizes to cover most fastener heads
  • Heat treated high quality industrial tool steel
  • Long handles for extra reach
  • Matte chrome finish to prevent corrosion
  • Heavy duty folding canvas pouch/holder (included)
  • Lifetime Warranty
PRICE
$78.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set) in
Tip SizeVarious (Set) in
Set Size RangeT15-T55

Product Details

TypeHex Key Set
Measuring SystemTorx®
Number of Pieces10
Case/Stand/Pouch IncludedNone
ColorMatte Chrome
SeriesHex Pro™
StylePivot Head
Tamper ResistantNo
Package QuantitySet
Manufacturers Part Number00022
BrandBondhus