Triple Pack - Ball L-wr Sets 10999, 10937 & GorillaGrip Fold-Up Set 12550
Bonus Triple Pack. Balldriver® Tip Hex Key L-wrench Set of 9 pcs w/ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm -- & -- Balldriver® Tip Hex Key L-wrench Set of 13 pcs w/ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8" -- & -- GorillaGrip® Hex Tip Fold Up 12 pc Tool. Color Coded, made of Protanium® high torque steel, w/ProGuard™ Finish. Includes sizes: 5/64"-5/32" & 1.5mm-5mm.
Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | .050"-3/8", 1.5MM-10MM |
Product Details
| Type | Hex Key Set |
| Measuring System | SAE (Fractional), Metric (MM) |
| Number of Pieces | 34 |
| Case/Stand/Pouch Included | Case |
| Color | Assorted |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | Set |
| Manufacturers Part Number | 14130 |
| Ball End | Yes |
| Brand | Bondhus |