
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 7,644. Tensile strength - 407-449 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
Weights & Dimensions
- Approximate Feet per Pound 7644 ft
- Product Diameter 0.007"
- Tensile Strength (KSI) Min-Max 407-449
- Weight 0.33 lbs
Product Details
- Brand Precision Brand
- Package Quantity 1
- Material High Carbon, Spring Tempered Steel
- Manufacturers Part Number 21207
Customer Review
Product Q & A
There are no questions for this product.

0.007" Diameter Music Wire, 1/4 Pound Coil
$63.95
- Product Information
- Customer Review
- Product Q&A