Brass Shim is made from a half hard, cold rolled, 260 alloy brass. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where corrosion problems exist; low magnetic permeability. Excellent forming qualities and may be lightly drawn, blanked or stamped. Measures 6" wide by 60" long by 0.010" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
0.010" Brass Shim Stock 6" X 60" Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 6 in |
| Weight | 1 lbs |
| Height/Thickness | 0.010 in |
Product Details
| Material | 260 Half Hard Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | 17655 |
| Brand | Precision Brand |