0.0125" Black, Plastic Color Coded Shim Stock, 10" X 20" Flat Sheet
Write a Review
|
Questions & Answers (0)
Product Description
Color coded shim is made from a high quality plastic material. Black color identifies the shim as 0.0125" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
PRICE
$12.00
18
18
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 10 in |
| Weight | 0.1 lbs |
| Thickness | 0.0125 in |
| Height/Thickness | 0.0125 in |
Product Details
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 44250 |
| Brand | Precision Brand |