Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :T9FB513139

MPN #: 16895

0.018" Steel Shim Stock 6" x 18" Flat Sheets (Pack of 10)

Product Description
Precision Brand® Steel Shim Stocks are made from full hard, cold rolled, low carbon 1008-1010 steel for long lasting durability.

Material can be punched or sheared with minimum burring and distortion. Shim is clearly marked with material type, thickness and lot number for full traceability. Rigorous quality control standards assure high accuracy and tight tolerance. Length is 18 inches and width is 6 inches. Thickness is 0.018".

PRICE
$135.95

Min. purchase quantity is 3
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width6 in
Weight6 lbs
Height/Thickness0.018 in

Product Details

Material1008-1010 Full Hard Steel
Package Quantity10
Manufacturers Part Number16895
BrandPrecision Brand