Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513141

MPN #: 16640

0.025" Steel Shim Stock 12" x 120" Roll

Product Description
Precision Brand® Steel Shim Stocks are made from full hard, cold rolled, low carbon 1008-1010 steel for long lasting durability.

Material can be punched or sheared with minimum burring and distortion. Shim is clearly marked with material type, thickness and lot number for full traceability. Rigorous quality control standards assure high accuracy and tight tolerance. Length is 120 inches and width is 12 inches. Thickness is 0.018".

PRICE
$96.95

Min. purchase quantity is 4
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width12 in
Weight11.3 lbs
Height/Thickness0.025 in

Product Details

Material1008-1010 Full Hard Steel
Package Quantity1
Manufacturers Part Number16640
BrandPrecision Brand