Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583256

MPN #: 0033RWHTLXL

Wick Sock, White - L/XL

Product Description
0033 Wick Sock, White - Large/Extra Large

While working in the cold, the last thing you need is the discomfort of cold, wet or aching feet - socks play a big role in staying comfortable. If your feet sweat in your boots or shoes, then you need the RefrigiWear Wick Socks with superior moisture-wicking capabilities to keep you warm and dry while working in the cold.

Features
  • 80% Acrylic / 10% nylon / 10% cotton
  • Flat toe seams reduce chafing and friction
  • Arch & ankle support bands for better fit & support
  • Extra thick & contoured for most comfortable fit
  • Even cushioning for all-over comfort and protection
  • Superior moisture wicking & odor resistance
  • Made in USA
PRICE
$16.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

DimensionsRegular in
SizeL/XL

Product Details

TypeSocks
Material80% Acrylic/10% Nylon/10% Cotton
Package Quantity1
DescriptionSocks
ColorWhite
Manufacturers Part Number0033RWHTLXL
For Use WithFootwear
Primary UseCold Weather Protection
BrandRefrigiWear