- Great wicking and performance for all of your petroleum-based leaks, drips and spills
- Part of the Spilfyter® Preferred products program
- Ideal for when your application requires greater flexibility and/or absorbency
- Naturally repels water making them ideal for outdoor use
- Socks mold around equipment and fit in hard to reach places
Spilfyter® Oil Only Socks, 3"W x 4'L, White, 40/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$96.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3 |
Product Details
| Type | Socks |
| Package Quantity | 40 |
| Description | Oil Only Socks |
| Fluids Absorbed | Oil Only |
| Color | White |
| Manufacturers Part Number | O-34 |
| Container Type | Box |
| Capacity/Absorption Gallons | 41.5 gal |
| Brand | Spilfyter |