Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB514653

MPN #: 29041

0.041" Diameter Stainless Steel Wire, 1 Pound Coil

Product Description
Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 223. Tensile strength - 275-304 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.

PRICE
$109.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Approximate Feet per Pound223 ft
Tensile Strength (KSI) Min-Max275-304
Product Diameter0.041"

Product Details

Material300 Series Stainless Steel
Package Quantity1
Manufacturers Part Number29041
BrandPrecision Brand