Features:
- Comes in two different configurations
- Our trademark kit - built for the roofer, by the roofer
- 6' Single Leg Lanyard
Weights & Dimensions
| Length | 2 |
| Weight Capacity | 130-310 lbs |
| Weight | 6 lbs |
| Size | Harness-S/L |
| Tensile Strength | 5,000 lbs |
Product Details
| Type | Fall Protection Kit |
| Number of Legs | 1 |
| Color | White |
| Leg Connection Type | Single Leg |
| Includes | (1) Harness, (1) 6'L Single Leg Lanyard |
| Material | Nylon |
| Description | Little Bucket Of Safe Tie |
| Manufacturers Part Number | 00870 |
| Brand | Guardian |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12 |