Anchorage Connectors
Related Products
✓ 6' long with choke-on attachment ✓ Heavy-weight polyester webbing material with alloy steel D-ring ✓ Reusable Durable and lightweight, the Global Industrial™ 6' Choker Sling Anchor is ideal for temporary reusable installation on properly rated structures. It features heavy-weight polyester webbing with an alloy steel D-ring. Its familiar cinch-loop design provides simple choke-on attachment. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty. We've partnered with FallTech® to bring you the best in ...
3M™ Protecta® 2190102 Dual-Ring Cable Tie-off Adapter, 6'L, Fixed, 310 Cap Lbs2190102 Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are ...
Features: Permanent anchor - 1/2" (13mm) hole A complete fall arrest system requires three primary components: approved full body harness, connector and anchorage connector Anchors can be connected to a variety of materials such as steel, wood and concrete The anchor should be located directly above the worker to prevent swinging The height of an anchor is a key variable when determining fall clearance As with all fall protection products, anchors must be inspected by a competent person at a minimum annually All PeakWorks® anchors are built with a minimum tensile strength of 5,000 lb. (22 ...
Features: Permanent anchor - 5/8" (16mm) hole A complete fall arrest system requires three primary components: approved full body harness, connector and anchorage connector Anchors can be connected to a variety of materials such as steel, wood and concrete The anchor should be located directly above the worker to prevent swinging The height of an anchor is a key variable when determining fall clearance As with all fall protection products, anchors must be inspected by a competent person at a minimum annually All PeakWorks® anchors are built with a minimum tensile strength of 5,000 lb. (22 ...
Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight fittings can be tightened with an Allen wrench ...