Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 47. Tensile strength - 238-268 ksi (min. - max.). Packaged wire is shrink wrapped and bar coded.
0.090" Diameter Stainless Steel Wire, 1 Pound Coil
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Approximate Feet per Pound | 47 ft |
| Tensile Strength (KSI) Min-Max | 238-268 |
| Product Diameter | 0.090" |
Product Details
| Material | 300 Series Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 29090 |
| Brand | Precision Brand |