Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB581569

MPN #: 0092RBLKLXL

RefrigiWear Neofleece® Combo Clava® Regular, Black, Large/XL, 0092RBLKLXL

Product Description
RefrigiWear Neofleece® Combo Clava® Regular, Black - Large/XL, 0092RBLKLXL

Featuring a wind and waterproof Polartec fleece outershell, the Combo Clava helps provide full protection from the cold and elements. A unique mouthpiece with breathing holes and moisture wicking fabric make this a perfect choice for those that work up a sweat out in the cold.

Features
  • Waterproof, windproof
  • Polartec fleece outer shell
  • Neofleece moisture-wicking facemask
  • Mouthpiece with breathing holes
  • Wear as balaclava, open hole mask, or gaiter
PRICE
$40.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeL/XL

Product Details

TypeBalaclava
Reflective TapeNo
ColorBlack
ThermalYes
StyleOver The Head
InsulatedNo
Closure TypeSlip On
High VisibilityNo
MaterialPolartex Fleece
DescriptionCombo Clava
Package Quantity1
GenderUnisex
Manufacturers Part Number0092RBLKLXL
CoversHead And Neck
WaterproofYes
Primary UseCold Weather Protection
Water ResistantYes
BrandRefrigiWear