Features
- Acrylic knit
- Wide folding band covers ears
Weights & Dimensions
| Length | Regular |
| Size | One Size |
Product Details
| Type | Beanie |
| Reflective Tape | No |
| Color | Blue |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | No |
| Closure Type | Slip On |
| High Visibility | No |
| Material | Acrylic Knit |
| Description | Watch Cap |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 0045RRBLOSA |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | RefrigiWear |