Socket Cap Screw - 1/2-13 x 1-3/4" - Steel Alloy - Thermal Black Oxide - FT - UNC, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with allen key.
CLEARANCE PRICE
$12.50was $15.50
Save $3.00 (19%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Size | 1/2-13 |
| Head | Socket |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive Type | Allen |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Description | Socket Cap Screw |
| Package Quantity | 50 |
| Manufacturers Part Number | 011361 |
| Full or Partial Thread | Full |
| Brand | Brighton-Best |