Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583347

MPN #: 0207RGRAXLG

Value Ergogrip Glove, Gray - Xl - Pkg Qty 12

Product Description
0207 Value ErgoGrip Glove, Gray - XL

RefrigiWear's Thermal Ergo palm coated glove offers extreme grip and a pre-curved, ergonomic fit to help you get your work done without excess hand fatigue. The Crinkle latex coating improves grip ability while the 7-gauge brushed terry shell keeps you comfortable and warm.

Features
  • String-knit polyester shell
  • Crinkle finish latex palm coating
  • Pre-curved, ergonomic fit
  • Sold by the dozen - price shown is per pair
PRICE
$47.88  Sold in packages of 12 / $3.99 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripCrinkled
Gauge7 ga

Product Details

TypeCoated Gloves
ColorGray
Coating CoveragePalm & Fingers
MaterialAcrylic, Rubber, Latex
UsageLight Duty
DescriptionErgogrip Gloves
Package Quantity12 Pairs
Manufacturers Part Number0207RGRAXLG
Lining MaterialTerry
Coating MaterialRubber/Latex
BrandRefrigiWear