Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582831

MPN #: 0308RHVLXLG

HiVis™ Thermal ErgoGrip Glove, HiVis Lime-Yellow - XL

Product Description
0308 HiVis™ Thermal ErgoGrip Glove, HiVis Lime-Yellow - XL

RefrigiWear's HiVis Thermal ErgoGrip glove is tear-resistant with a pre-curved ergonomic fit, preventing damage and hand fatigue while working. The heavy terry lining is paired with a textured waterproof palm in a high visibility color.

Features
  • 7-Gauge heavy brushed acrylic shell
  • Crinkle finish latex palm coating
  • Pre-curved, ergonomic fit
PRICE
$8.30

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
SizeXL
Gauge7 ga

Product Details

TypeHigh Visibility Gloves
ColorYellow
Series0308
Cuff StyleHook & Loop
Palm MaterialLatex
Closure TypeSlip-On
Finger StyleFull Finger
MaterialTerry Loop, Latex Palm
Package Quantity1 Pair
Manufacturers Part Number0308RHVLXLG
Lining MaterialTerry
WaterproofYes
Coating MaterialLatex
BrandRefrigiWear