Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vertical Cable

Model # :WBB1449366

MPN #: 022-118WH

Vertical Cable, 022-118WH, Single Gang Junction Box White

Product Description
  • Junction Box
  • Single Gang
  • 2.75(W) x 4.5(H) x 1 7/8 (D)
  • RoHS Compliant


PRICE
$6.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs

Product Details

TypeJunction Box
Package TypeBag
Description022-118WH, Single Gang Junction Box White
ColorWhite
Manufacturers Part Number022-118WH
BrandVertical Cable