Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vertical Cable

Model # :WBB1449330

MPN #: 078-2150

Vertical Cable, 078-2150, Termination Tool For V-Max Keystone Jack Series

Product Description
  • Termination Tool for V-MAx Jack Series
  • Makes terminating a V-MAx Jack as easy as 1-2-3
  • Made of Carbon Steel
  • Black Oxide finished
  • Alloy Steel Blade
  • Easy Blade replacement
  • Replacement Blades SKU# 078-2151
  • RoHS Compliant


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs

Product Details

TypeKeystone Jack
Package TypeBox
Description078-2150, Termination Tool For V-Max Keystone Jack Series
ColorBlue
Manufacturers Part Number078-2150
BrandVertical Cable