Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mueller

Model # :WBB1920892

MPN #: 02880

Mueller 02880 1-1/2 In. ABS 1/4 Bend Street Elbow - Spigot X Hub

Product Description
Streamline® ABS DWV Fittings are manufactured to exact specifications to ensure the best fit in the industry. Each fitting delivers excellent rigidity and smooth interior walls to improve flow, inhibit scaling and provide superior resistance to chemicals and corrosion. Our stringent quality control protocols guarantee that our fittings fit and perform flawlessly, piece after piece. All fittings are packaged in standard industry carton quantities and dimensions, and utilize an intuitive, easily interpreted style numbering system.

Features:
  • For use in non-pressurized drain, waste and vent sanitary systems
  • Smooth, consistent interior walls provide for full flow and increased resistance to corrosion and scaling
  • Superior resistance to chemicals and corrosion
  • Uniform interior and exterior walls improve joint strength and reliability
  • Made to applicable ASTM standards D2661, F1498, D3311, D3965
  • Meets NSF 14 Standards
PRICE
$5.30

Min. purchase quantity is 200
200
200
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectionSpigot x Hub ga
Size1-1/2 in

Product Details

Point Of OriginDomestic
MaterialABS
Package Quantity200
Manufacturers Part Number02880
Fitting Type1/4 Bend Street Elbow
BrandMueller