Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3089203

MPN #: PCR-02FC

0.2mL 8-Strip Flat Caps, No Tubes, Optically-Clear for qPCR, 125/Pack

Product Description
The Diamond® PCR Strip Tubes & Caps offering includes DiamondLink strips which feature extremely strong links between wells for ease of handling and QuickSnap strips that easily snap apart for customization into smaller strips or use in multiple analyses. Both DiamondLink and QuickSnap caps are attached at 45° angles to prevent interference with one another when used in SBS format racks. Separate tube and cap strips are available individually or in combination packs. Low profile and white options are also available for smaller reactions and optimal qPCR performance.

Features
  • Ultra-thin wall design (only 0.2mm thick) for optimal temperature transfer
  • Certified free of detectable DNase, RNase, Human DNA, PCR inhibitors and tested Pyrogen-free
  • DiamondLink strips include 45° nested attached individual caps and strong links between tubes for easy handling
  • QuickSnap alse feature 45° nasted attached individual caps but have breakable links between tubes for easy customization
PRICE
$33.95

Min. purchase quantity is 4
4
4
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity0.2mL ml
Closure TypeStrip cap
MaterialPOLYPROPYLENE (PP)
SterileNo
Package Quantity125
ColorClear
Manufacturers Part NumberPCR-02FC
Cap Color FamilyNatural
BrandGlobe Scientific