- Ultra-thin wall design (only 0.2mm thick) for optimal temperature transfer
- Certified free of detectable DNase, RNase, Human DNA, PCR inhibitors and tested Pyrogen-free
- Easy open/close lids prevent sample loss
- Attached flat or domed caps
0.2mL Individual PCR Tube with Dome Cap, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Individual PCR Tubes are offered in 0.2mL and 0.5mL variants with either dome or flat caps. The individual PCR tubes are ideal for use in educational labs or when performing only a limited number of reactions.
Features
PRICE
$52.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 0.2mL ml |
| Closure Type | Strip cap |
| Material | POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | PCR-02D |
| Cap Color Family | Natural |
| Brand | Globe Scientific |