Features
- Ultra-thin wall design (only 0.2mm thick) for optimal temperature transfer
- Certified free of detectable DNase, RNase, Human DNA, PCR inhibitors and tested Pyrogen-free
- Easy open/close lids prevent sample loss
- Attached flat or domed caps
Product Details
| Capacity | 0.2mL ml |
| Closure Type | Strip cap |
| Material | POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | PCR-02F |
| Cap Color Family | Natural |
| Brand | Globe Scientific |