Cortina Trailblazer 03-768BLK-SSH Vertical Panel, Black, 45", XL, "Special Store Hours"
Write a Review
|
Questions & Answers (0)
Product Description
These lightweight, upright standing cones display important safety messaging in compliance to social distancing guidelines. Large lettering and icons allow for increased visibility at distances. Color is Black. Weight is 4 lbs. Dimensions are 45" H x 12" L.
Purchase 15, 20 or 30 lb. base for stability. Base Sold Separately.
Purchase 15, 20 or 30 lb. base for stability. Base Sold Separately.
PRICE
$75.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 8 in |
| Height | 45 in |
| Weight | 4 lbs |
| Storage Size Width | 8 |
| Storage Size Length | 15 |
Product Details
| Sign Legend | Special Store Hours |
| Color | Black |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | 03-768BLK-SSH |
| Grabber Top | Yes |
| Brand | Cortina Safety |