Recycled rubber bases available in 15 lb., 20 lb. and 30 lb. weights. For use with Cortina Trailblazer Vertical Panels. (B2354955, B2354956, B2354957)
Cortina 03-760-15 Recycled Rubber Base, 15 Lbs, For Trailblazer XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 18-1/2 in |
| Height | 1-1/3 in |
| Weight | 15 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 03-760-15 |
| Brand | Cortina Safety |