Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582346

MPN #: 0323RNAVLAR

Iron Tuff™ Woman's Coat Regular, Navy - Large

Product Description
0323 Iron Tuff™ Woman's Coat Regular, Navy - Large

The Women's Iron-Tuff Coat is hip length, which gives you plenty of mobility, and features a tapered waist and lower neckline for a perfect fit. The Women's Iron-Tuff Coat is perfect for protection in the most extreme environments, featuring a water-repellent, wind-tight outershell and insulation to keep you comfortable even at sub-zero temperatures.

Features
  • 11.25 oz. RefrigiFill™ insulation
  • Tear and abrasion resistant
  • 420 denier nylon outershell
  • Water-repellent, wind-tight finish
  • Reinforced brass rivets at stress points
  • Bound seams seal out drafts
  • 2 Exterior insulated pockets
  • Interior essentials pocket
  • Tapered waist with elastic back band
  • Lower neckline with soft fleece collar
PRICE
$139.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeL
Fits Chest Size40-43"
Fits Waist Size33-35"

Product Details

Number of Pockets3
For Use With0081R, 0418R, 126LS
Material420 Denier Nylon
Front ClosureZipper
GenderWomen's
Manufacturers Part Number0323RNAVLAR
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
BrandRefrigiWear
TypeInsulated Jacket
Reflective TapeNo
Comfort Rating-50°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionExtreme Cold, Snow
Lining MaterialRefrigiFill™