Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582547

MPN #: 0934RNAVLAR

Econo-Tuff™ Frock Liner Regular, Navy - Large

Product Description
0934 Econo-Tuff™ Frock Liner Regular, Navy - Large

The Econo-Tuff Frock Liner features a knee length design to provide maximum coverage plus convenient side-seam openings for access to pants pockets. Don' let the lighter weight fool you - it is still warm enough for sub-freezing temperatures and durable enough to tackle the toughest jobs.

Features
  • 6 oz. Polyester fiberfill insulation
  • Durable 200 denier polyester outershell
  • 2 Clipboard-sized front pockets
  • Side seam openings for trouser pocket access
  • Insulated knit collar
  • Snap-front closure
  • Fits under frocks or lab coats
PRICE
$90.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
SizeL
Fits Chest Size42-44"
Fits Waist Size36-38"

Product Details

Number of Pockets2
For Use WithEconomical Garments For Temperature Controlled Environments
Material600 Denier Polyester
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0934RNAVLAR
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantNo
BrandRefrigiWear
TypeFrock Liner
Reflective TapeNo
Comfort Rating15°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionEconomical, Cold