Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582520

MPN #: 0344RHVL2XLL2

L2 HiVis™ Minus 50 Suit Regular, HiVis Lime-Yellow - 2XL

Product Description
0344L2 HiVis™ Minus 50 Suit Regular, HiVis Lime-Yellow - 2XL

The ANSI Class 3 compliant Iron-Tuff Minus-50 Suit provides full body coverage for extreme cold protection in temperatures as low as 50 degrees below zero. The coveralls feature insulated, oversized pockets, a heel reinforcement patch and heavy duty knit cuffs for years of comfortable use.

Features
  • 11.25 oz. RefrigiFill™ insulation
  • 300 Denier polyester outershell
  • Water-repellent, windtight finish
  • Reinforced brass rivets at stress points
  • Bounds seams seal out drafts
  • 2 Oversized insulated front pockets
  • Zipper sleeve pocket with pencil stall
  • Heavy-duty knit cuffs
  • Heel reinforcement patches
  • Soft fleece collar
  • Snaps for 0081HV Hood
  • Inseam Length: 31-1/2 Inches
PRICE
$419.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length36"
Size2XL
Fits Chest Size50-52"
Fits Waist Size44-46"
Inseam Length31-1/2"

Product Details

Number of Pockets3
For Use With0081RHV, 0308R, 127CR
Material300 Denier Polyester
GenderUnisex
Manufacturers Part Number0344RHVL2XLL2
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
BrandRefrigiWear
TypeHigh Visibility Coverall
Reflective TapeYes
Comfort Rating-50°F
ColorYellow
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityYes
Package Quantity1
DescriptionHigh Visibility, Cold
Lining MaterialRefrigiFill™

Compliance & Certifications

CertificationsANSI 107-2004 Class 3