Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582458

MPN #: 0360RNAV2XL

Iron Tuff™ Ice Parka Regular, Navy - 2XL

Product Description
0360 Iron Tuff™ Ice Parka Regular, Navy - 2XL

The Ice Parka is one of RefrigiWear's premium Iron-Tuff jackets, made for high activity in sub-zero temperatures. This industrial strength jacket is thigh length with storm flaps and long waist with elastic back band to allow for maximum warmth as well as ease of movement. The Ice Parka's raglan sleeves allow full shoulder motion without restriction. The sewn on hood has a knit wind seal, fleece face surround, chin snap, and drawstring for maximum coverage in windy or snowy conditions.

Features
  • 11.25 oz. RefrigiFill insulation
  • Tear and abrasion resistant
  • 420 denier nylon outershell
  • Water-repellent, wind-tight finish
  • Reinforced brass rivets at stress points
  • Bounds seams seal out drafts
  • Draft-sealing elastic back band
  • 2 Oversized insulated front pockets and chest pocket
  • Pencil pocket on sleeve
  • Raglan sleeves
  • Sewn-on fleece-lined hood with knit wind seal
  • Thigh length
PRICE
$199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length36"
Size2XL
Fits Chest Size44-46"
Fits Waist Size44-46"

Product Details

Number of Pockets3
For Use With0418R, 0385R, 127CR
Material420 Denier Nylon
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0360RNAV2XL
WaterproofYes
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
BrandRefrigiWear
TypeInsulated Jacket
Reflective TapeNo
Comfort Rating-50°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityYes
Package Quantity1
DescriptionExtreme Cold, Snow
Lining MaterialRefrigiFill™

Compliance & Certifications

CertificationsCE - Meets European Safety Standards