Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160854

MPN #: WJ281-NAVY-2XL

Tough Duck Women's Poly Oxford 3-In-1 Waterproof Parka Jacket, 2XL, Navy

Product Description
Our Women's Poly Oxford 3-in-1 parka will be the most versatile piece in your closet. This system parka shows its flexibility as a waterproof, breathable shell, a stand-alone liner, or zip them together for maximum protection against the elements. The removable hood, shock cord drawstrings, storm collar and adjustable cuffs work together to keep out the elements. Embroidery zippers on the shell and liner make this a prime candidate for logo embellishment.

Features:
  • Outer Shell 600D and Liner 150D Poly Oxford 100% Polyester waterproof / breathable 5000/5000 MVP / 24hr2 protection with durable water repellent finish
  • Contrast Shell: Abrasion Resistant Ripstop, 95% Polyester, 5% Spandex, Waterproof 8000mm MVP / 24hr²
  • Lining of Shell: Brushed Tricot
  • Lining of Liner: 100% Polyester quilted to 6 oz. polyfill insulation
  • Full zip front closure
  • Double storm placket with hook and loop closure
  • Detachable hood with adjustable drawcord
  • Upper welt pocket with flap and reflective trim
  • Upper zipper pocket
  • Two lower welt pockets
  • Adjustable drawcord at hem
  • Adjustable cuffs with hook and loop closure
  • Drop back
  • Contrast stitching detail
  • Reflective enhancements
  • Seam sealed
  • Lining Pockets, including media pocket
  • Embroidery access zipper
  • Adjustable drawcord hem
  • Wind Repellent
  • Embellishment Friendly


PRICE
$179.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeWaterproof Jacket
ColorBlue
Number of Pockets7
StyleWaterproof Parka
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
Description3-In-1 Waterproof Parka Jacket
Package Quantity1
GenderWomen's
Manufacturers Part NumberWJ281-NAVY-2XL
WaterproofYes
Primary UseCold Weather Protection
BrandTough Duck