Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582191

MPN #: 0381RNAV5XL

Iron Tuff™ Minus 50 Hooded Suit Regular, Navy, 5XL

Product Description
Iron Tuff™ Minus 50 Hooded Coverall

The Minus 50 Suit With Hood provides full body coverage for extreme cold protection as low as 50 degrees below zero. The attached hood has a knit wind seal for added resistance from wind and weather. The Minus 50 Suit With Hood also comes with insulated oversized pockets, a heel reinforcement patch and heavy duty knit cuffs.

Features
  • 11.25 oz. RefrigiFill™ insulation
  • Tear and abrasion resistant
  • 420 denier nylon outershell
  • Water-repellent, windtight finish
  • Reinforced brass rivets at stress points
  • Bounds seams seal out drafts
  • 2 Oversized insulated front pockets and chest pocket
  • Zipper sleeve pocket with pencil stall
  • Sewn-on fleece-lined hood with knit wind seal
  • Heavy-duty knit cuffs
  • Heel reinforcement patches
  • Inseam Length: 33 Inches
PRICE
$289.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length39"
Size5XL
Fits Chest Size62-64"
Fits Waist Size56-58"
Inseam Length33"

Product Details

Number of Pockets2
For Use With0222R, 110SR
Material420 Denier Nylon
GenderUnisex
Manufacturers Part Number0381RNAV5XL
WaterproofYes
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantYes
BrandRefrigiWear
TypeInsulated Coverall
Reflective TapeNo
Comfort Rating-50°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionIron Tuff™ Minus 50 Hooded Coverall
Lining MaterialRefrigiFill™

Compliance & Certifications

CertificationsCE - Meets European Safety Standards