The Minus 50 Suit With Hood provides full body coverage for extreme cold protection as low as 50 degrees below zero. The attached hood has a knit wind seal for added resistance from wind and weather. The Minus 50 Suit With Hood also comes with insulated oversized pockets, a heel reinforcement patch and heavy duty knit cuffs.
Features
- 11.25 oz. RefrigiFill™ insulation
- Tear and abrasion resistant
- 420 denier nylon outershell
- Water-repellent, windtight finish
- Reinforced brass rivets at stress points
- Bounds seams seal out drafts
- 2 Oversized insulated front pockets and chest pocket
- Zipper sleeve pocket with pencil stall
- Sewn-on fleece-lined hood with knit wind seal
- Heavy-duty knit cuffs
- Heel reinforcement patches
- Inseam Length: 30-1/2 Inches