- 1U Panel Cover / Filler
- 19" Rack Mountable panels
- Assembled: 1 3/4"H x 19"W x 0.5"D
- Static resistant powder coat finish - black
- RoHS Compliant
Vertical Cable 1U Non-Vented Panel Cover/Filler 19" Rack Mountable
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable, 043-385/1U, 1U Panel Cover/Filler 19" Rack Mountable
PRICE
$15.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 1/2 in |
| Height | 1-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Accessories |
| Rack Spaces | 1U |
| Color | Black |
| Accessory Type | Panel Cover |
| Package Quantity | 1 |
| Description | 1U Non-Vented Panel Cover |
| Manufacturers Part Number | 043-385/1U |
| Brand | Vertical Cable |
Warranty
| Warranty | 1 yr |