- High Impact Patch Panel
- 19 inch Rackmount
- Sturdy. rolled-edge anodized aluminum
- Tough Black Painted Finish
- Number Labeled for Easy Identification
- Writable & Erasable Marking Surfaces
- 568A & 568B Wiring Color Codes
- Backwards Compatible to CAT5 & CAT5E
- 110 IDC Terminals
- UL, ETL Verified to TIA/EIA 568-B.2-1
- RoHS Compliant
Vertical Cable 042-378/48 Cat 6 48-Port 110 IDC Patch Panel
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable, 042-378/48, Cat 6 48 Port 110 IDC Patch Panel
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 1-1/4 in |
| Height | 3-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | Patch Panels |
| Rack Spaces | 2U |
| Color | Black |
| Material | Steel |
| Description | CAT6 48-Port 110 IDC Patch Panel |
| Connector End 1 Type | 110 IDC |
| Number of Ports | 48 |
| Manufacturers Part Number | 042-378/48 |
| Connector End 2 Type | RJ45 |
| Brand | Vertical Cable |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, RoHs Compliant |