Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB581862

MPN #: 0440RNAVLAR

ChillBreaker™ Coverall Regular, Navy - Large

Product Description
0440 ChillBreaker™ Coverall Regular, Navy - Large

The ChillBreaker Coveralls offer great mid-temperature protection especially when using with high activity. These coveralls are comfort rated to 10 degrees F. The 100% Taslon outershell provides plenty of flexibility to improve your mobility.

Features
  • 7.5 oz. Polyester fiberfill insulation
  • 100% Taslon nylon 3-Ply outershell
  • Wind-tight, water-repellent finish
  • 2 Front and 2 back pockets
  • 2 Zipper chest pockets
  • Storm flaps cover front zippers
  • Hip length two-way leg zippers
  • Elastic waist and interior waist draw cord
  • Soft fleece-lined collar Tool loop on hip
  • Inseam Length: 30-1/2 Inches
PRICE
$185.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length34"
SizeL
Fits Chest Size42-44"
Fits Waist Size36-38"
Inseam Length30-1/2"

Product Details

Number of Pockets6
For Use With0082R, 0318R, 115CR
MaterialPolyester/Taslon Nylon
GenderUnisex
Manufacturers Part Number0440RNAVLAR
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets6
Water ResistantYes
BrandRefrigiWear
TypeInsulated Coverall
Reflective TapeNo
Comfort Rating10°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionChillBreaker™ Coverall