Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3186999

MPN #: CC1245-74WH-5XL

Uniform Technology™ Cleanroom Coverall, 5XL, White

Product Description
Reusable full-body white coverall 99% polyester, 1% carbon. Ideal for use in cleanroom applications.

Features:
  • Altessa Grid Fabric
  • Military collar for a clean look
  • Raglan sleeves for more movement
  • ESD knit cuffs
  • Snaps at top of zipper and bottom of leg hem and coil zipper for easy donning
  • Color coded hang loop
  • Shoe covers sold separately
  • Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$88.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeCleanroom Coverall
Reflective TapeNo
ColorWhite
WristsKnit Cuff
AnklesSnap
StyleCollared Coverall
Closure TypeZipper/Snap
High VisibilityNo
MaterialPolyester/Carbon
DescriptionCleanroom Coverall
Package Quantity1
GenderUnisex
BootsNo
Manufacturers Part NumberCC1245-74WH-5XL
HoodNo
BrandUniform Technology