Drill & Tap Sets
Number Of Pieces
Price
Related Products
Removal broken taps and save the threads. Walton Tap Extractors let you remove broken taps without drilling, lasers, damaged threads, scrapped parts or repair inserts. The hardened steel fingers fit in the flutes of a broken tap to back it out simple and safely. This effective method has been used since 1908.
Tap Extractor Removal broken taps and save the threads. Walton Tap Extractors let you remove broken taps without drilling, lasers, damaged threads, scrapped parts or repair inserts. The hardened steel fingers fit in the flutes of a broken tap to back it out simple and safely. This effective method has been used since 1908.
Carbide tip. 118° point. Sandblasted finish. Very versatile drill. Use in low density wood, alloy steel, non-ferrous materials, slate, composite and tile. Set Size Range: 1/8", 5/32", 3/16", 1/4", 5/16"
Bosch black oxide taps and dies offer superior durability and speed for most general-purpose applications. Laser-etched marking ensures size identification and won't wear off. Ideal for cutting thread holes into metal and work equally well in plastic drilling applications. Includes: Plug Taps: (1) 4-40 (1) 6-32 (1) 8-32 (1) 10-24 (1) 10-32 (1) 12-24 (1) 1/4-20 (1) 1/4-28 (1) 5/16-18 (1) 5/16-24 (1) 3/8-16 (1) 3/8-24 (1) 7/16-14 (1) 7/16-20 (1) 1/2-13 (1) 1/2-20 Pipe tap: (1) 1/8-27 1" Hex Dies: (1) 4-40 (1) 6-32 (1) 8-32 (1) 10-24 (1) 10-32 (1) 12-24 (1) 1/4-20 (1) 1/4-28 (1) 5/16-18 (1) ...
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. HSS Twist Drill Metric General Purpose HSS TMX Jobbers Driills 118° Pt, 19 Piece Set 1mm-10mm. Black Oxide increases the drills ability to retain coolant thus reducing chip welding